grn830

GREENLEE 830 Greenlee Hole Saw Kit

In Stock
Price $205.69 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:830

Description

Bi-Metal Hole saw kit. High-impact, rugged plastic carrying case. Each kit includes three hole saw stops.

Specifications

Brand Name Greenlee Item Name Hole Saw Kit
Type Quick Change Number of Pieces 11
Material Bi-Metal Blade Finish Oxide
Includes (6) 825-7/8, 825-1-1/8, 825-1-3/8, 825-1-3/4, 825-2, 825-2-1/2 in Saw Size, (2) 38522 Arbor With Pilot Drill, (3)37157, 37155, 37156 Arbor With Pilot Drill Application For 1/2 - 2 in Conduit
UPC 783310191926

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok