Abbotsford
grn930

GREENLEE 1/4 inch Capacity High Speed Steel Cutter Kit

Price $547.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:930

Description

Features: - Lasts 10 times longer thanstandard hole saws - Precision-ground teeth cutsmooth, burr-free holes with ease - 1/4 IN (6.35 mm) capacity - Durability and speed provide low cost per hole - Split-point pilot drill prevents ?walking"" - makes accurate hole placement easy - Spring-loaded slug ejectorsaves time - No tool required to changecutter sizes - Less chance of broken teeth because the saw body is machined out of solid, high-speed steel "

Specifications

Brand Name Greenlee Item Name Hole Saw Kit
Type Ultra Cutter Number of Pieces 12
Material High Speed Steel Includes (2) Small and (1) Large Arbors, 925-011, 925-022 Greenlee, (6) Hole Saws, Hex Wrench and Case
Application 6-Piece Ultra Cutter Kit for Conduit Sizes 1/2 - 2 in UPC 783310102144

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok