mil49224175

MILWAUKEE TOOL 49-22-4175 15 Pieces Milwaukee General Purpose Hole Dozer™ Hole Saw Kit

In Stock
Price $167.10 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-4175

Description

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

Specifications

Brand Name Milwaukee Sub Brand HOLE DOZER™
Item Name Hole Saw Kit Type General Ice Hardened
Number of Pieces 15 Material Bi-Metal
Includes (11) 3/4, 7/8, 1, 1-1/8, 1-3/8, 1-1/2, 1-3/4, 2, 2-1/8, 2-1/4, and 2-1/2 in Hole Saws, (2) (49-56-7010, 49-56-9100) Arbors with Pilot Bits, (2) (49-56-8010) Additional Pilot Bits, (1) (49-56-6560) Adapter, and (1) Spacer UPC 045242155026

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok