Abbotsford
mil49225607

MILWAUKEE TOOL 49225607 10-Piece Hole Dozer Bi-Metal Hole Saw Packout Kit

Price $189.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-5607

Description

Made in the USA, the Milwaukee Hole Dozer Hole Saw features Rip Guard, the strongest tooth form in the industry, backed by the Rip Guard Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guardâ„¢ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozerâ„¢ includes Plug Jackâ„¢, an all access slot design that allows for full access during plug removal. The Plug Jackâ„¢ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jackâ„¢ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7240, 49-56-7250, and 49-56-9100.

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Kit Number of Pieces 10
Material Bi-Metal For Use With 49-56-7240, 49-56-7250, 49-56-9100 Universal Quick-Change Arbor
Includes (6) Bi-Metal Hole Dozer Hole Saws (1-1/2 in, 2 in, 2-1/2 in, 3 in, 3-5/8 in, 4-1/4 in), (2) 3-1/2 in Pilot Bits, 7/16 in No Wobble Arbor, 3/8 in Hex Shank Arbor, (1) 1/8 in Hex Key UPC 045242558278

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok