Abbotsford
rac70761bl

RACK-A-TIERS 3/8 inch x 6 inch Blue Hex Bits

Price $12.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70761BL

Description

Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. The most popular color coded bits on the market, period.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Power Insert Bit Type Color Coded
Socket Size 3/8 in Socket Type Hex
Overall Length 6 in Shank Size 3/8 in
Material Steel Finish Blue
UPC 625912707610

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok