FEATURES:• Innovatively designed FLEX TECH TORSION ZONE absorbs high torque stress and reduces bit fracture• Proprietary steel and heat treat process for maximum strength and durability• Hardened S2 modified impact resistant steel for extended bit life• CNC milled magnetic tips for supreme grip while reducing strippingSET INCLUDES:• 1” PH 1, 2 (x2), 3 | 1” PR 2 | 1” SQ 1,2 (x3), 3 | 1” SL 4, 6• 1” TORX T15, T20, T25 (x2) | 2” PH 1, 2 (x3), 3 | 2” PR 2 | 2” SQ 1, 2 (x3)• 2” TORX T15, T20 (x2), T25 (x2) | 2” SL 6 | 2-3/4” PH 2 | 2-3/4” PR 2• 2-3/4” SQ 2 | 2-3/4” TORX T25 | Socket Adapter 1/4”, 3/8”• 2-1/2” Nutsetters 1/4”, 5/16”, 3/8” | 1/4” Magnetic Quick Change Bit Holder

NORSKE TOOLS NIBPI703 42 Piece Impact Rated Bit Set
Description
Specifications
Brand Name | Norske Tools | Sub Brand | Norske |
Item Name | Impact Bit Set | Type | Torsion |
Number of Pieces | 42 | Shank Material | S2 Modified Impact Resistant Steel |
For Use With | Regular drills and impact drivers | Includes | PH1, (2) PH2, PH3 1 in Phillips, PR2 1 in, SQ1, (3) SQ2, SQ3 1 in Square, SL4, SL6 1 in Slotted, T15, T20, (2) T25 1 in Torx, PH1, (3) PH2, PH3 2 in Phillips, PR2 2 in, SQ1, (3) SQ2 2 in Square, T15, (2) T20, (2) T25 2 in Torx, SL6 2 in Slotted, PH2 2-3/4 in Phillips, PR2 2-3/4 in, SQ2 2-3/4 in Square, T25 2-3/4 in Torx, 1/4, 3/8 in Socket Adapter, 1/4, 5/16, 3/8 in 2-1/2 in Nutsetters, 1/4 in Magnetic Quick Change Bit Holder |
Application | Driving Fasteners | UPC | 628204629034 |
Packages
8 - UNIT - (8) |