Abbotsford
rac70241bl

RACK-A-TIERS 4 inch Bulk #2 Phillips Bit, Blue

Price $5.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70241BL

Description

Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note The most popular color coded bits on the market, period.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Insert Bit Type Color Coded
Specifications Bulk Bits - #2 Blue Phillips Driver x 4" Material High Speed Steel
Finish Blue Color Blue
Tip Size #2 Point Type Phillips
Dimensions 4 in L Standards CSA Certified, UL Listed
UPC 625912702417

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok