Abbotsford
rac70261bl

RACK-A-TIERS 6 inch Bulk #2 Phillips Bit, Blue

Price $7.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70261BL

Description

Rack-A-Tiers 70261BL Racky Bits #2 Phillips Drill Bit, 6” (Blue) Drill bits come in a wide assortment of types and sizes that are required for many different applications. This means that as an installer your tool box is probably full of them. Digging through the multitude to find the right one can be a hassle, so that’s why Rack-A-Tiers developed Racky Bits – a line of color coded bits to make your job easier. Pick the right bit the first time! Color Coded Bits Color coding – it’s such a simple concept, but works so well. Racky Bits are easier to use and harder to lose, and ultimately make your job much simpler. They’re also the most popular color coded bits on the market, period. Hardened Construction If color coding isn’t already enough to convince you, genuine Phillips Racky Bits have hardened tips that fit better and last longer than other bits. Rack-A-Tiers Rack-A-Tiers Manufacturing designs and distributes innovative, specialty electrical tools. It all started in 1994 when two professional electricians envisioned a better way to get the job done. From that vision, came the Rack-A-Tiers Wire Dispenser – the company’s first product that is now used by hundreds of thousands of electricians all over the world. But, that was only the beginning. The success of the original Rack-A-Tiers Wire Dispenser inspired the company to develop and bring to market more innovative solutions to help electricians do their jobs faster, easier, and safer. Today, Rack-A-Tiers Manufacturing offers a portfolio of over 140 quality products, each solving real problems that electricians face every day.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Insert Bit Type Color Coded
Specifications Bulk Bits - #2 Blue Phillips Driver x 6" Material High Speed Steel
Finish Blue Color Blue
Tip Size #2 Point Type Phillips
Dimensions 6 in L Standards CSA Certified, UL Listed
UPC 625912702615

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok