Abbotsford
rac72204by

RACK-A-TIERS #2 Phillips & 1/4 inch Slot Double Ended Bit (4 inch Bulk Bit)

Price $7.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:72204BY

Description

Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time.Double ended bits save you more time and mess by combining two bits in one.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded
Specifications Bulk Bits - #2 Phillips & 1/4" Slot x 4" (Blue/Yellow) Material High Speed Steel
Finish Laquered Color Blue/Yellow
Tip Size #2, 1/4 in Point Type Phillips and Slotted
Dimensions 4 in L Standards CSA Certified, UL Listed
UPC 625912722040

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok