Abbotsford
rac70140g

RACK-A-TIERS 4 inch Bulk #1 Green Robertson Square Bit

Price $4.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70140G

Description

Racky Bits are easier to use and harder to lose and they make your job easier.Drill bit Robbie #1 3in green 1/pkg.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Insert Bit Type Color Coded
Specifications Bulk Bits - #1 Green Driver x 4" Material High Speed Steel
Finish Green Color Green
Tip Size #1 Point Type Square Recess
Dimensions 4 in L Standards CSA Certified, UL Listed
UPC 625912701403

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok