Abbotsford
rac70160g

RACK-A-TIERS 70160G #1 x 6-inch Robertson Square Bit, Green

Price $5.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70160G

Description

Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #1 6in green.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Insert Bit Type Color Coded
Specifications Bulk Bits - #1 Green Driver x 6" Material High Speed Steel
Finish Green Color Green
Tip Size #1 Point Type Square Recess
Dimensions 6 in L Standards CSA Certified, UL Listed
UPC 625912701601

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok