Abbotsford
rac70260r

RACK-A-TIERS 6 inch Bulk #2 Red Robertson Square Bit

Price $5.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70260R

Description

Drill bit 6in robertson #2 square red

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Insert Bit Type Color Coded
Specifications Bulk Bits - #2 Red Driver x 6" Material High Speed Steel
Finish Red Color Red
Tip Size #2 Point Type Square Recess
Dimensions 6 in L Standards CSA Certified, UL Listed
UPC 625912702608

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok