Abbotsford
rac70340bk

RACK-A-TIERS 4 inch Bulk #3 Robertson Square Bit, Black

Price $5.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:70340BK

Description

Rack-A-TiersĀ® RobertsonĀ® Black square bit has hardened tip that fits better and lasts longer. It measures 4 inches in length and has tip size of 3 AWG.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded
Specifications Bulk Bits - #3 Black Driver x 4" Material High Speed Steel
Finish Laquered Color Black
Tip Size #3 Point Type Square
Dimensions 4 in L Standards CSA Certified, UL Listed
UPC 625912703407

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok