Abbotsford
rac72124grp1

RACK-A-TIERS 70340BKP1 #1 and #2 Double Ended Square Bit, Green

Price $7.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:72124GRP1

Description

Racky Bits are easier to use and harder to lose and they make your job easier. Drill bit Robbie #2 6in blue 1/pkg.

Specifications

Brand Name Rack-A-Tiers Sub Brand Racky Bits™
Item Name Driver Bit Type Color Coded, Double Ended
Specifications Packaged-#3 Black Square x 4" - PKG Material High Speed Steel
Finish Laquered Color Green/Red
Tip Size #1, #2 Point Type Square Recess
Dimensions 4 in L Standards CSA Certified, UL Listed
UPC 625912212411

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok