Abbotsford
grn373t345

GREENLEE 373-T345 5-1/4-inch General Purpose Jigsaw Blade 18 TPI

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:373-T345

Description

BLADE PKG,JIGSAW-5.25 PROG

Specifications

Brand Name Greenlee Item Name Jig Saw Blade
Type T Shank Blade Length 5-1/4 in
TPI or Pitch 18 Teeth Type Progressive
Cutting Edge Material Tungsten Carbide Shank Type T
Blade Material Bi-Metal Applicable Materials Wood, Metal, Plaster, Drywall, Fiberglass, Cast Iron, Tile, Pipe and Ceramic
Application General Purpose UPC 783310100058

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok