Abbotsford
mil49223310

MILWAUKEE TOOL 49-22-3310 Sawzall® Assorted Reciprocating Blade Set

Price $26.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-22-3310

Description

Sawzall® General purpose reciprocating blade set. Feature an optimized tooth design that provide a longer life over standard bi-metal blades and are ideal for fast, flexible cuts. Offers an assortment of wood and metal cutting Sawzall® blades for a wide range of applications. Set includes (3) 6 inch 14 TPI metal the torch (TM) Sawzall(R) blades, (3) 6 inch 24 TPI metal Sawzall (R) blades, (2) 6 inch 5 TPI Sawzall (R) blades, (1) 9 inch 18 TPI metal the torch (TM) Sawzall (R) blade and (1) 9 inch 5 TPI wood the Ax (TM) Sawzall(R) blade. Also includes an innovative job site durable case for convenient blade storage.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®
Item Name Assorted Reciprocating Blade Set Type General Purpose
Blade Material Bi-Metal Applicable Materials Wood, Metal and Plastic
Includes (2) 5 TPI 6 in Thin Kerf Blade, (1) 5 TPI 9 in Thin Kerf Blade, (3) 14 TPI 6 in Thin Kerf Blade, (3) 24 TPI 6 in Thin Kerf Blade, (1) 18 TPI 9 in Thin Kerf Blade, (1) Sawzall Blade Case

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok