Abbotsford
mil48004186

MILWAUKEE TOOL 48-00-4186 6 inch 24 TPI Ice Hardened™ SAWZALL® Blades (5 Pack)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-00-4186
Documents Documents

Description

Thin Kerf metal-cutting blades 6'' 24 TPI with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice Hardened™ blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Specifications

Brand Name Milwaukee Sub Brand Ice Hardened™, Sawzall®
Item Name Blade Type Hard Metal Version
Blade Length 6 in Blade Width 3/4 in
Blade Thickness 0.35 in TPI or Pitch 24
Number of Teeth 144 Teeth Type Matrix II Bi-Metal
Cutting Edge Material Bi-Metal Shank Type Universal
Shank Size 1/2 in Application For Metal Cutting Applications, for Non-Ferrous Metals, Stainless Steel
UPC 045242081059

Packages

1 - UNIT - 1 5 - UNIT - 5
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $13.35 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok