Abbotsford
milibotspv10

MILWAUKEE IBOTSPV-10 Imperial Blades IBOTSPV-10 One Fit™ 3-1/2" Oscillating Triangle Sanding Pad + Sandpaper Variety Pack, 10PC

Price $21.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:IBOTSPV-10

Description

Imperial Blades' One Fitâ„¢ 3-1/2" Oscillating Triangle Sanding Pad and Sandpaper Variety Pack includes the three most popular grit options for sanding projects: 60 Coarse Grit, 120 Medium Grit and 240 Fine Grit. Sandpaper includes holes to allow for dust collection through the sanding pad for multi-tools with vacuum attachments. Recommended applications are: Wood, Paint, Varnish and more. Popular projects include removal of excess wood, finish and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters and other furniture. The sandpaper is compatible with all 3-1/2" hook & loop sanding pad attachments. One Fitâ„¢ Sanding Pad anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more.


Recommended applications: Wood, Paint, Varnish

Variety pack includes the three most popular grit options for sanding projects: 60 Coarse Grit, 120 Medium Grit, 240 Fine Grit and a One Fit™ sanding pad attachment

Sanding pad makes abrasive changes quick and easy due to the hook & loop backing

Sandpaper includes holes to allow for dust collection through the sanding pad for multi-tools with vacuum attachments

Popular projects: Removal of excess wood, finish and paint for faster surface removal in hard-to-reach areas such as windows, doors, shutters and other furniture

One Fit™ anchor fits majority of non-Starlock multi-tools: Milwaukee, Ridgid, Ryobi, Bosch, DeWalt, Dremel, Fein, Makita, Rockwell and more!

Variety Pack – Sandpaper & Sanding Pad Attachment

Specifications

Brand Name Imperial Blades Length 3-1/2 in
Width 3-1/4 in Thickness 1 in
Material Plastic + Sandpaper Variety UPC 819846017987

Packages

1 - UNIT - 1