Abbotsford
mil49944500

MILWAUKEE TOOL 4-1/2 inch x .045 inch x 7/8 inch Cut-Off Wheel (Type 1)

Price $2.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-4500
Documents Documents

Description

KEY FEATURES:- 4-1/2 inch x .045 inch x 7/8 inch - A60T Type 1 - Comprehensive offering for general purpose to specialized high performance applications - Consistent performance from wheel to wheel through superior manufacturing processes - Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

Brand Name Milwaukee Item Name Cut-Off Wheel
Type Type 1 Wheel Diameter 4.5 in
Material A60T Application For Grinding and Cutting
UPC 045242219087

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok