Abbotsford
mil030020

MILWAUKEE TOOL 0300-20 1/2 inch 0-850 RPM Magnum Drill

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:0300-20
Documents Documents

Description

Outperforms all other 1/2” drills in its category. The 1/2” Magnum Drill has the power and construction to deliver long-lasting performance. The all-metal gear case and diaphragm provide high durability on the jobsite. The ergonomic, tactile grip and two-finger trigger optimize user comfort and balance.INCLUDES:(1) 1/2" Magnum Drill, 0-850 RPM(1) Chuck Key with Holder(1) Side HandleKEY FEATURES:- Powerful 8.0-amp motor: Delivers up to 850 RPM with variable speed control- Heavy-duty keyed chuck with holder: Provides an industrial hold during drilling and fastening- 360° Locking Side Handle: Produces maximum maneuverability and control- 8-ft. 3-wire fixed rubber cord: Durable construction for longer tool life

Specifications

Brand Name Milwaukee Sub Brand Magnum
Item Name Drill Chuck Size 1/2 in
Chuck Type Keyed No Load RPM 0 - 850 r/min
Voltage Rating 120 V Amperage Rating 8 A
Capacity 38.1 mm Wood Cord Length 8.0 ft
Housing Material Metal,Plastic Color Black,Gray,Red
UPC 045242000111

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok