Abbotsford
mil16756

MILWAUKEE TOOL 1/2 inch Hole-Hawg Drill 300/1200 RPM

Price $704.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:1675-6
Documents Documents

Description

Setting the standard for large-hole drilling in tight spaces. The 1/2" Hole-Hawg® Drill offers power and torque in a compact design that makes it perfect for drilling between studs and joists. The powerful motor features two speed ranges plus reverse for increased versatility. The drill offers a 4-5/8” self-feed bit capacity and an extra long pipe handle to help you control power.

Specifications

Brand Name Milwaukee Sub Brand Hawg®
Item Name Drill Type Heavy Duty
Chuck Size 1/2 in Chuck Type Keyed
No Load RPM 300/1200 r/min Voltage Rating 120 V
Amperage Rating 7.5 A Capacity 117.5 mm Wood, 12.7 mm Steel
Cord Length 8 ft Housing Material Metal
Color Black,Gray,Red Gear Train Triple
Application For Large Hole Drilling Between Joists and Studs UPC 045242001767

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok