Abbotsford
mil16766

MILWAUKEE TOOL 1/2 inch 120VAC 7.5Amp Milwaukee Hole-Hawg Drill 300/1200 RPM KIT

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:1676-6
Documents Documents

Description

Setting the standard for large-hole drilling in tight spaces. The 1/2" Hole-Hawg® Drill delivers power and torque in a compact design that makes it perfect for drilling between studs and joists. The powerful motor features two speed ranges plus reverse for increased versatility. The drill offers a 4-5/8” self-feed bit capacity and an extra long pipe handle to help you control power. The kit includes a durable carrying case.

Specifications

Brand Name Milwaukee Tool Sub Brand Hawg
Type Heavy Duty Chuck Size 1/2 in
Cord Length 8.0 ft Housing Material Metal
Color Black,Gray,Red Application For Large Hole Drilling Between Joists And Studs
UPC 045242001811

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok