Abbotsford
mil49109130

MILWAUKEE 49-10-9130 20-Piece Oscillating Multi-Tool Blade Kit with Pouch

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:49-10-9130

Description

Our Universal Fit OPEN-LOK™ 9-Piece Oscillating Multi-Tool General Purpose Variety Pack offers you a versatile assortment of top-performing oscillating blades. The included Titanium Enhanced Carbide Teeth Blade is designed to last up to 50X longer in extreme metals compared to standard bi-metal blades. The Carbide Teeth are ideal for cutting screws, bolts, metal pipe, nails, and more. The Titanium Enhanced Bi-Metal Blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The segmented blade is great at maintaining a long straight cut, cutting up to corners, and flush cutting. The Triple Ground Japanese Tooth Blade delivers up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE™ cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. The oscillating wood blades have been designed with aggressive, precision ground teeth for fast cuts in wood, drywall, and PVC. This MILWAUKEE® oscillating tool blade variety pack is designed and made in the USA with global materials and includes a storage case

Specifications

Brand Name Milwaukee Sub Brand Open-Lok™
Item Name Oscillating Multi-Tool Blade Kit Type 20-Piece, Universal Fit
Material Titanium Enhanced Bi-Metal Applicable Materials Wood with Nails, PVC and Drywall
Includes Storage Pouch Application For Cutting Screws, Bolts, Metal Pipe, Nails, and More, Smooth Cuts in Wood with Nails, PVC and Drywall, Fast, Clean Cuts in Hardwood
UPC 045242593835

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok