Abbotsford
grn02803

GREENLEE 02803 Small Adapter Kit (10/Pack)

Price $57.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:02803

Description

Small Adapters for 9/16 to 1-9/16 Saws Qty. 10.PRODUCT FEATURES:• Application : For 9/16 IN - 1-9/16 IN Saws• Package : 10/Pack• Type : Small

Specifications

Brand Name Greenlee Item Name Adapter
Material Steel Type Small
Color/Finish Black For Use With 9/16 - 1-9/16 in Saws
Application For 9/16 IN - 1-9/16 IN Saws UPC 783310028031

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok