Abbotsford
mil252720

MILWAUKEE TOOL 2527-20 M12 FUEL™ HATCHET™ 6" Pruning Saw (Tool-Only)

Price $268.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2527-20

Description

Milwaukee's M12 FUELâ„¢ HATCHETâ„¢ 6 inch pruning saw delivers unmatched control & access, has the power to cut 3 inch hardwoods and delivers up to 120 cuts per charge. This electric pruning saw is designed to meet the ergonomic, performance and durability needs of landscape maintenance professionals. Weighing less than 5 lbs and featuring a compact design, the cordless pruning saw gives you increased control and maneuverability in tight access areas.

Specifications

Brand Name Milwaukee Sub Brand Hatchet™, M12 Fuel™
Item Name Pruning Saw Type Cordless
Battery Type Lithium-Ion Cutting Capacity 5-1/2 in
Bar/Chain Length 6 in Pitch 3/8 in
Chain Speed 5 m/s Battery Capacity 4 Ah
Bar/Chain Size 0.043 in Control Type Variable Speed Trigger
Voltage Rating 12 V Handle Type Top Handle Chainsaw
Overall Length 16.56 in Overall Width 3.76 in
Overall Height 9.12 in Color Black,Red
Weight 4.1 lb Includes (1) Oregon Bar and Chain, (1) Scabbard, (1) Scrench
Standards UL Listed UPC 045242563814

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok