Abbotsford
mil259622

MILWAUKEE TOOL 2596-22 M12 FUEL™ 2-Tool Combo Kit: 1/2" Drill Driver and 1/4" Hex Impact Driver

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2596-22

Description

The 2596-22 M12 FUEL™ 2-Tool Combo Kit is the Most Capable and Most Compact 12V Drill Driver and Impact Driver Combo Kit on the market. Included is the M12 FUEL™ Drill Driver (2503-20), the Most Capable, Lightest Weight and Most Compact 12V Drill in the market. At only 6.6” and 2.8lbs of weight it is the best drill to use in compact spaces. It delivers the power to do a wide variety of applications at 1700 RPM’s and 350in.lbs. of torque. Also included, the M12 FUEL™ ¼” Hex Impact (2553-20), the Fastest Driving Speed, Most Compact with 4- Mode Drive Control Impact Driver in the market. At 3,300 RPM the impact drives screws over 20% faster than competitors. At 5.1” in length it allows for unmatched access in tight spaces. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-1,300 RPM in Mode 1, 0-2,400 RPM in Mode 2 and 0-3,300 RPM in Mode 3. Mode 4 is Self-Tapping Screw Mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.

Specifications

Brand Name Milwaukee Sub Brand M12 FUEL™
Item Name 2-Tool Combo Kit Type Cordless
Number of Pieces 2 Includes (1) 48-11-2420 M12 RedLithium CP2.0 Battery, (1) 48-11-2440 M12 RedLithium XC 4.0 Extended Capacity Battery Pack, (2) Belt Clip, (1) Contractor Bag, (1) 2503-20 M12 Fuel Drill Driver, (1) 2553-20 M12 Fuel 1/4 in Hex Impact
Standards ETL, UL Listed, CSA Certified UPC 045242511495

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok