mil269524

MILWAUKEE TOOL 2695-24 4-Tool Milwaukee M18™ Cordless LITHIUM-ION Combo Kit

Availablefor Backorder
Price $718.43 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2695-24

Description

The 2695-24 M18™ Cordless 4-Tool Combo Kit includes the M18™ 1/2" Hammer Drill / Driver (2607-20), M18™ HACKZALL™ One- Handed Recip Saw(2625-20), M18™ 1/4" Hex Impact Driver (2656-20), and M18™ Work Light (2735-20). The M18™ Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.<lt/>br<gt/>INCLUDED: <lt/>ul<gt/><lt/>li<gt/>(1) M18™ Compact 1/2" Hammer Drill/Driver (Bare Tool) (2607-20)<lt/>/li<gt/><lt/>li<gt/>(1) M18™ HACKZALL® Recip Saw (Bare Tool) (2625-20)<lt/>/li<gt/><lt/>li<gt/>(1) M18™ 1/4" Hex Impact Driver (Bare Tool) (2656-20)<lt/>/li<gt/><lt/>li<gt/>(1) M18™ LED Work Light (2735-20)<lt/>/li<gt/><lt/>li<gt/>(2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)<lt/>/li<gt/><lt/>li<gt/>(1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)<lt/>/li<gt/><lt/>li<gt/>(1) Contractor Bag<lt/>/li<gt/><lt/>/ul<gt/>

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name 4-Tool Combo Kit Type Cordless
Number of Pieces 4 Includes (1) Contractor Bag, (1) 2607-20 M18 Compact 1/2 in Hammer Drill/Driver, (1) 2625-20 M18 Hackzall Reciprocating Saw, (1) 2656-20 M18 1/4 in Hex Impact Driver, (1) 2735-20 M18 Work Light, (1) 48-11-1828 M18 RedLithium XC Extended Capacity Battery, (1) 48-59-1812 M18 and M12 Multi-Voltage Charger, (1) Thin Kerf Blade
Standards ETL, UL Listed, CSA Certified UPC 045242253159

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok