Abbotsford
mil279722

MILWAUKEE TOOL 2797-22 M18 FUEL™ LITHIUM-ION 2-Tool Combo Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2797-22

Description

The 2797-22 M18 FUEL™ Cordless 2-Tool Combo Kit includes the M18 FUEL™ 1/2"Hammer Drill/Driver (2604-20) and M18 FUEL™ 1/4 Hex Impact Driver (2653-20). M18 FUEL™ features a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Electronic Intelligence and Redlithium™ Battery Technology, this results in longer motor life, more run time and more power. The POWERSTATE™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance. The Milwaukee Redlithium™ XC4.0 Battery is the most durable pack on the market and provides up to 2X more run time than standard Lithium-Ion batteries. REDLINK PLUS™ Intelligence hardware and software is the world’s most advanced system of cordless power tool electronics that will maximize performance and protect the user’s investment.

Specifications

Brand Name Milwaukee Sub Brand M18 FUEL™
Item Name 2-Tool Combo Kit Type Cordless
Number of Pieces 2 Includes (1) Belt Clip, (1) Carrying Case, (1) Side Handle, (1) 2604-20 M18 Fuel 1/2 in Hammer Drill/Driver, (1) 2653-20 M18 Fuel 1/4 in Hex Impact Driver, (2) RedLithium XC4.0 Lithium-Ion Batteries, (1) M12/M18 Multi-Voltage Charger
UPC 045242286034

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok