Abbotsford
mil279822ct

MILWAUKEE TOOL 2798-22CT M18™ Compact Brushless Drill/Brushless Impact Combo Kit (2 Tool)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2798-22CT

Description

The 2798-22CT M18™ 2-Tool Combo Kit includes the 1/2” Compact Brushless Drill Driver (2701-20) and the 1/4” Hex Brushless Impact Driver (2750-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ ½” Compact Brushless Drill/Driver is the Most Compact 18v drill on the market and delivers Over 50% Longer Run-Time than drills with brushed motors. The M18™ 1/4” Hex Brushless Impact Driver is the Most Compact Impact Driver in its class and delivers Over 50% Longer Run-Time than Impact Drivers with brushed motors. Both tools feature Milwaukee® built brushless motors, REDLINK™ Electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger. This kit includes (2) REDLITHIUM™ 2.0 battery, which is compact and light weight, ideal for fastening applications.

Specifications

Brand Name Milwaukee Sub Brand M18™
UPC 045242349821

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok