Abbotsford
mil287220

MILWAUKEE 2872-20 M18™ Brushless Threaded Rod Cutter (Tool Only)

Price $468.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2872-20

Description

The M18™ Brushless Threaded Rod Cutter is Milwaukee's dedicated solution for cutting the most common threaded rod sizes on the job site, including coarse 1/4", 3/8" and 1/2" mild steel to 1/4" and 3/8" stainless steel. The cordless threaded rod cutter is powered by a brushless motor and delivers 400+ cuts while powered by an M18™ REDLITHIUM™ 2.0Ah Battery. The four-sided cutting dies allow you to cut multiple sizes of threaded rod on one tool by simply rotating the dies. The all thread cutter has the clearest line of sight and delivers clean, burr-free cuts enabling you to thread a nut on by hand without having to file down the ends. The rod cutter features optimized blade geometry and cut speed to prevent chips and sparks while cutting. It has auto jaw opening allowing you to perform fast, repetitive cuts while a reverse button helps prevent unintended cuts. Its centered grip provides the best balance for one-handed overhead trims, while the flat horizontal design provides you with a stable surface for benchtop cuts.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Cutter Type Cordless, Brushless
Cutting Capacity 1/4, 3/8, 1/2 in Mild Steel, 1/4, 3/8 in Stainless Steel Threaded Rod Battery Capacity 2 Ah
Voltage Rating 18 V Battery Type Lithium-Ion
Color Black,Red Dimensions 10 in L x 5 in W x 6.3 in H
Applicable Materials Mild Steel, Stainless Steel Standards UL Listed
Application For Cutting Threaded Rods UPC 045242505746

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok