mil240422

MILWAUKEE TOOL M12 FUEL 1/2 inch Hammer Drill/Driver Kit

Available from manufacturer
Price $356.71 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2404-22

Description

The M12 FUEL 1/2" Hammer Drill/Driver delivers unmatched runtime, power under load and durability. This lightweight, versatile hammer drill/driver provides up to 10X longer motor life, 2X more power and 4X more runtime. The POWERSTATE Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It comes with a REDLITHIUM 2.0 Compact Battery Pack and 4.0 Extended Capacity Battery Pack, which deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The M12 FUEL Hammer Drill/Driver’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Hammer Drill/Driver Kit Type Cordless
Chuck Size 1/2 in Chuck Type Keyless, Metal Ratcheting
Torque Rating 350 in-lb Voltage Rating 12 V
Battery Type Lithium-Ion Speed Rating 0 - 1700 r/min (High), 0 - 450 r/min (Low)
Number of Speeds 2 Number of Speeds 2
Battery Capacity 2/4 Ah Housing Material Metal
Handle Type Contoured Soft Grip, T-Handle Color Red/Black
Control Type Trigger Switch Dimensions 7-7/8 in L
Includes 2404-20 M12 Fuel™ 1/2 in Hammer Drill/Driver, 48-11-2420 M12™ Redlithium™ CP2.0 Battery Pack, 48-11-2440 M12™ Redlithium™ XC 4.0 Extended Capacity Battery Pack, 48-59-2401 M12™ Lithium-ion Battery Charger Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok