Abbotsford
mil241520

MILWAUKEE TOOL 2415-20 M12™ Cordless 3/8” Right Angle Drill/Driver (Tool Only)

Price $129.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2415-20
Documents Documents

Description

Work more efficiently with the most versatile right angle drill/driver on the market. With a head size of just 3-3/4”, this M12TM Right Angle Drill/Driver is compact and lightweight for drilling and fastening in tight spaces, yet delivers 100 in-lbs of torque. It’s the first subcompact with a spindle lock chuck for maximum versatility and grip. It also features the industry’s first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. The M12 REDLITHIUM™ Battery Pack (sold separately) delivers more work per charge and more work over pack life than the competitors. The onboard fuel gauge helps monitoring the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An extended paddle switch gives ultimate comfort and convenience during prolonged use.

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name Right Angle Drill/Driver Type Cordless
Chuck Size 3/8 in Chuck Type Keyless
Torque Rating 100 in-lb Voltage Rating 12 V
Battery Type Lithium-Ion Speed Rating 0 - 800 r/min
Handle Type Palm Grip Color Red
Control Type Trigger Switch Dimensions 11-3/4 in L
Standards ETL, UL Listed, CSA Certified Application For Drilling and Fastening in Tight Spaces
UPC 045242197163

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok