Abbotsford
mil270820

MILWAUKEE TOOL 2708-20 M18 FUEL HOLE HAWG Right Angle Drill w/ QUIK-LOK (Tool Only)

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2708-20

Description

The M18 FUEL™ HOLE HAWG® Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG®, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16” Hex flat or groove shank bits. Optimized for electricians, the M18 FUEL™ HOLE HAWG® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4" and self-feed bits up to 2". The POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK PLUS™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC5.0 batteries provide up to 2.5X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.KEY FEATURES:- POWERSTATE™ Brushless Motor: Provides constant power under heavy load to complete holes faster than corded drills- REDLINK PLUS™ Intelligence: Ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications- REDLITHIUM™ Battery Pack Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries- QUIK-LOK™ Chuck: For keyless, one-handed bit changes. Accepts most 7/16" hex flat or groove shank bits - M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18V lithium-ion batteries to key features (-20,-22,-22HD) add M12/M18 Multi Voltage Rapid Charger to -22HD includes section

Specifications

Brand Name Milwaukee Sub Brand Hole Hawg®, M18 Fuel™
Item Name Cordless Right Angle Drill with Quick-Lok Chuck Size 7/16 in
Chuck Type Keyless Torque Rating 650 ft-lb
Voltage Rating 18 V Battery Type Lithium-Ion
Speed Rating 0 - 1200 r/min Handle Type Loop
Color Red Dimensions 17 in L
Standards UL, ETL Listed, CSA Certified Application For Up to 1-1/4 in for Wood (Auger Bit), Up to 2 in for Wood (Self Feed Bit)
UPC 045242337804

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok