Abbotsford
mil288022

MILWAUKEE 2880-22 M18 FUEL™ 4-1/2" / 5" Braking Grinder Paddle Switch, No-Lock Kit

Price $628.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2880-22

Description

The M18 FUEL™ 4-1/2" / 5" Braking Grinder Paddle Switch, No-Lock Kit is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 5" Braking Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18 FUEL™ 4-1/2" / 5" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ Tools in the M18™ System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Braking Grinder takes cordless grinders to the next level in performance and run-time.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Angle Grinder Kit Type Cordless, Brushless
Wheel Diameter 4-1/2 - 5 in Voltage Rating 18 V
No Load Speed 8500 r/min Battery Capacity 3 Ah
Battery Type Lithium-Ion Arbor Size 5/8-11
Color Red/Black Tool Length 15.8 in
Switch Type Paddle, No-Lock, Variable Speed Handle Type Straight, Side
Tool Weight 5.5 lb Warranty 5 yr Limited
Includes (1) 2880-20 M18 Fuel 4-1/2 or 5 in Grinder Paddle Switch, No-Lock, (2) 48-11-1865 M18 RedLithium High Output XC6.0 Battery Pack, (1) 48-59-1808 M18 & M12 Rapid Charger, (1) T27 Guard, (1) T1 Clip-On Guard, (1) Side Handle, (1) Wrench, (1) Back Flange, (1) Flange Nut, (1) Contractor Bag Standards UL Listed, CSA Certified, ETL Safety
Application For Toughest Grinding and Cutting Applications UPC 045242566402

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok