Abbotsford
mil288120

MILWAUKEE 2881-20 M18 FUEL™ 4-1/2" / 5" Braking Grinder Slide Switch, Lock-On

Price $288.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2881-20

Description

The M18 FUEL™ 4-1/2" / 5" Braking Grinder Slide Switch, Lock-On is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL™ 4-1/2" / 5" Braking Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18™ cordless system. The POWERSTATE™ Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS™ Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP™ Brake provides stop times under 2 seconds with an abrasive disc. The M18 FUEL™ 4-1/2" / 5" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than our M18™ REDLITHIUM™ XC Batteries and are compatible with 200+ Tools in the M18™ System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE® M18 FUEL™ 4-1/2" / 5" Braking Grinder takes cordless grinders to the next level in performance and run-time.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Angle Grinder Type Cordless, Brushless
Wheel Diameter 4-1/2 - 5 in Voltage Rating 18 V
No Load Speed 8500 r/min Battery Type Lithium-Ion
Arbor Size 5/8-11 Color Red/Black
Tool Length 12.71 in Switch Type Paddle, Slide with Lock-On, Variable Speed
Handle Type Straight, Side Tool Weight 3.1 lb
Warranty 5 yr Limited Includes (1) 2881-20 M18 Fuel 4-1/2 or 5 in Grinder Slide Switch, Lock-On, (1) T27 Guard, (1) T1 Clip-On Guard, (1) Side Handle, (1) Wrench, (1) Back Flange, (1) Flange Nut
Application For Toughest Grinding and Cutting Applications UPC 045242566297

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok