Abbotsford
klnaepjs2

KLEIN TOOLS AEPJS2 Bluetooth® Speaker with Magnetic Strap

Price $54.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:AEPJS2
Documents Documents

Description

Klein Tools’ wireless Bluetooth® Speaker with Magnetic Strap offers great sound plus more mounting options.The flexible strap can be used on conduit, backpacks, cooler handles, belt loops... wherever you want to go. A magnet is smartly embedded in the strap allowing you to attach it to any ferrous surface. This speaker provides high-quality, crisp treble and bold bass via a wireless Bluetooth® connection or wired auxiliary input. With great sound, the hands-free speakerphone, and superior mounting options, this rugged speaker is essential for both on and off the job site.

Specifications

Brand Name Klein Tools Item Name Speaker
Type Bluetooth® Wireless Speaker Voltage Rating 3.65 V
Rated Power Output 5 W Wireless Connectivity Bluetooth
Color Black/Orange Battery Life 10 hr
Material PC/TPU Degree of Protection IP54
Includes Aux Cable, USB-C Charging Cable, Instruction Manual Application Indoor/Outdoor use
UPC 092644291135

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok