Abbotsford
mil49162618

MILWAUKEE 49-16-2618 3 in. ProPEX® Expansion Head

Price $511.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2618

Description

The 2 in., 2-1/2 in., and 3 in. ProPEX® expansion heads are precision engineered to evenly expand Uponor® large diameter PEX pipe for ProPEX® fittings. These heads are compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.


Compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool

Black oxide coated for weather and corrosion resistance

Color coded rings and large size ID markings for easy selection

Capacity: 3 in.

Specifications

Brand Name Milwaukee® Sub Brand M18™
Type ProPEX® Expansion Accessories Application Expanding ProPEX fittings
UPC 045242356331

Packages

1 - UNIT - 1