Abbotsford
mil271222de

MILWAUKEE TOOL 2712-22DE M18 FUEL™ 1” SDS Plus Rotary Hammer with DE Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2712-22DE

Description

Powered by FUEL™ technology, the M18 FUEL™ 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM™ XC5.0 Battery Packs provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS™ Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging. Milwaukee HAMMERVAC™ Dedicated Dust Extractor (2712-DE) features an inline dedicated design engineered to connect directly to and be power by the M18 FUEL™ 1” SDS Plus Rotary Hammer (2712-22). This design allows for a very compact HAMMERVAC™ and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Battery Type M18 Housing Material Nylon
UPC 045242303595

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok