Abbotsford
mil283621

MILWAUKEE TOOL 2836-21 M18 FUEL™ Oscillating Multi Tool Kit

Price $428.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2836-21

Description

The M18 FUEL™ Oscillating Multi-Tool Kit generates the fastest cuts, the power for demolition, and the lowest full tool vibration. The POWERSTATE™ Brushless Motor delivers 10,000 to 20,000 OPM with an aggressive 4.2-degree oscillation angle to deliver the fastest cuts over the competition. The cordless multi-tool also gives you the power to complete many demanding applications with ease, such as large cuts through hardwoods and nail embedded wood, pushing the limits of what a multipurpose oscillating tool can do. Vibration dampening technology delivers the lowest full tool vibration, letting you make cuts more comfortably with less fatigue. REDLINK PLUS™ Intelligence ensures you achieve unmatched levels of performance, protection, and compatibility. The M18™ REDLITHIUM™ XC5.0 battery delivers more work per charge than competitive batteries on the market when used with the multitool. The MILWAUKEE® M18 FUEL™ Oscillating Multi-Tool has a 10-Setting Dial with an additional Auto-Load Feature, allowing you to adjust the speed to the application. An integrated 180-degree LED light provides maximum visibility in low-light situations.

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Oscillating Multi-Tool Kit Type Brushless, Cordless
Speed 10000 - 20000 o/min Voltage Rating 18 V
Battery Type Lithium-Ion Color/Finish Black/Red
Includes (1) Battery UPC 045242561650

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok