mil252920

M12 FUEL COMPACT BANDSAW - TOOL ONLY

Availablefor Backorder
Price $505.20 / EA
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOLS
Manufacturer #:2529-20

Description

The MILWAUKEE® M12 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2” X 2-1/2”. The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology™, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The M12 FUEL™ Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing the ability to cut and ream with the same tool. One 12/14 TPI Extreme Metal Blade is included.

Specifications

Housing Material Nylon Color Black,Red
UPC 045242579365

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok