mil262920

MILWAUKEE TOOL 18V 35-3/8 inchx1/2 inch x .020 inch Blade Length Milwaukee M18 Cordless LITHIUM-ION Band Saw

Not available for order
Price $364.73 / EA
Manufacturer:MILWAUKEE
Manufacturer #:2629-20

Description

At only 10-1/4lbs and 18 in length, the M18™ Cordless LITHIUM-ION Band Saw is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4 cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2 conduit, 3 angle iron, 3 copper and threaded rod without ruining the threads. The M18™ Cordless LITHIUM-ION Band Saw also features a work light, blade ejection system and a tool-free adjustable material guide that allows the user to make cuts flush to ceilings or walls.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name Band Saw Type Compact, Cordless
Cutting Capacity 3-1/4 x 3-1/4 in Rectangle, 3-1/4 in Round Blade Size 35-3/8 in L
Voltage Rating 18 VDC Battery Type M18 Redlithium
Speed Rating 390 r/min at Loaded, 480 r/min at No Load Strokes per Minute 480
Control Type On/Off Trigger Dimensions 16 in L
Weight 9 lb Application For Electrician, Plumber and Mechanical Cutting Applications, Cutting Metal In-Place, Overhead or in Tight Spaces, Single Pass Cut on 3 in Copper, 3 in Angle Iron, 2-1/2 in Conduit
UPC 045242199969

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok