Abbotsford
mil2829s22

MILWAUKEE TOOL 2829S-22 M18 FUEL™ Compact Dual-Trigger Band Saw Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2829S-22

Description

Milwaukee's M18 FUEL™ Compact Dual-Trigger Band Saw Kit incorporates a Dual-Trigger Design for Safe Cutting which requires triggers located on both the back and front handle to be engaged in order to operate. The MILWAUKEE® M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest cutting capacity of any compact band saw at 3-1/4” X 3-1/4”. The M18 FUEL™ Compact Band Saw utilizes a POWERSTATE™ Brushless motor and Constant Power Technology for the fastest cutting band saw in its class. Our portable band saw is equipped with Jobsite Armor Technology™, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. The MILWAUKEE® cordless band saw has REDLINK PLUS™ Intelligence for the most advanced system of cordless power tool electronics, delivering optimized performance and overload protection using total system communication between tool, battery, and charger. A variable speed trigger, tool-free locking adjustable shoe, and LED work light to offers you maximum control and productivity. An integrated rafter hook for hanging makes for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw accessories include a pipe reamer attachment, providing you with the ability to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the band saw to cut and ream with the same tool. In addition to the compact power tool, this band saw kit includes two M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 batteries, one M18™/M12™ Rapid Charger, one set of blade covers and one 8/10 TPI Extreme metal cutting band saw blade.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Band Saw Kit Type Compact, Dual-Trigger, Cordless
Cutting Capacity 3-1/4 x 3-1/4 in Blade Size 35-3/8 in L
Voltage Rating 18 V Battery Type Lithium-Ion
Battery Capacity 3 Ah Speed Rating 540 ft/min
Housing Material Reinforced Nylon Handle Type Pistol Grip
Color Black/Red Control Type Variable Speed
Dimensions 17.9 in L x 6.3 in W x 11.6 in H Weight 7.67 lb
Includes (1) Extreme Thick Metal 8/10 TPI Band Saw Blade, (2) M18 REDLITHIUM HIGH OUTPUT CP3.0 Battery, (1) M18 and M12 Rapid Charger, (1) Compact Band Saw Blade Covers and (1) Contractor Bag Standards UL Listed
UPC 045242560103

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok