mil242022

MILWAUKEE TOOL 2420-22 12V M12™ HACKZALL® Recip Saw Kit

Not available for order
Price $251.97 / EA
Manufacturer:MILWAUKEE
Manufacturer #:2420-22

Description

At only 11” and 2.6 lbs, the HACKZALL® M12™ Cordless LITHIUM-ION Recip Saw features a compact and light weight design for superior control and versatility in tight spaces. A powerful motor delivers 0-3,000 strokes per minute and a 1/2” stroke length allows for fast cutting through a wide range of material such as drywall, wood, and PVC. The variable speed trigger allows for a controlled cut while a QUIK-LOK® blade clamp offers fast and easy blade changes.

Specifications

Brand Name Milwaukee Sub Brand Hackzall®, M12™
Item Name Reciprocating Saw Kit Type Cordless
Stroke Length 1/2 in Strokes per Minute 0 - 3000
Battery Type M12 Lithium-Ion Voltage Rating 12 VDC
Housing Material Metal Color Black,Red
Control Type Variable Speed Trigger Tool Length 11 in
Tool Weight 2.6 lb Includes (2) Batteries
Application For Fast Cutting Through a Wide Range of Material Such as Drywall, Wood, and PVC UPC 045242158584

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok