Abbotsford
mil262020

MILWAUKEE TOOL 2620-20 M18™ SAWZALL® Recip Saw

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2620-20

Description

Truly an over achiever, this cordless LITHIUM-ION SAWZALL® powered by an M18™ XC High Capacity RED LITHIUM™ battery offers up to 75 more cuts per charge and is designed to cut up to 30% faster with less vibration. The 2620 features a patented gear-protecting clutch, which absorbs impact and extends the life of the tool. The QUIK-LOK™ blade clamp provides quick and efficient blade changes while the variable speed trigger optimizes speed for different applications. Weighing only 6.4 lbs., the saw is designed for maximum power, operator comfort and convenience.

Specifications

Brand Name Milwaukee Sub Brand M18™, Sawzall®
Item Name Reciprocating Saw Kit Type Cordless
Stroke Length 1 in Strokes per Minute 0 - 3200
Battery Type Lithium-Ion Voltage Rating 18 VDC
Control Type Variable Speed Trigger Tool Length 17-3/4 in
Tool Weight 6.4 lb UPC 045242158775

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok