mil262521

MILWAUKEE TOOL 2625-21 18V Milwaukee M18™ HACKZALL® Recip Saw Kit

Availablefor Backorder
Price $398.22 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2625-21

Description

M18™ SAWZALL® Reciprocating saw. 18 inch length, 1-1/8 inch stroke length. QUIK-LOK® universal blade clamp. Counter balance mechanism reduces vibration for more control and less fatigue. All metal gearing and gear case provide maximum durability.

Specifications

Brand Name Milwaukee Sub Brand Hackzall®
Item Name Reciprocating Saw Kit Type Cordless, One-Handed
Stroke Length 3/4 in Battery Type M12 Redlithium XC
Battery Capacity 3 Ah Voltage Rating 18 V
Housing Material Metal,Plastic Color Gray
Handle Type Soft Grip Includes (2625-20) Hackzall M18 Cordless Lithium-Ion One-Handed Reciprocating Saw, (48-11-1828) M18 RedLithium XC Extended Capacity Battery, (48-59-1812) M18 and M12 Multi-Voltage Charger, Contactor Bag
Standards IDEA Granular Category Code: 2380 Application For Used with Hackzall and Sawzall Style Blades, for Wood, Metal and PVC
UPC 045242200580

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok