mil282120

MILWAUKEE 2821-20 M18 FUEL™ SAWZALL® Recip Saw (Tool Only)

In Stock
Price $326.08 / EA
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2821-20

Description

Our M18 FUEL™ SAWZALL® Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The MILWAUKEE® M18 FUEL™ SAWZALL® is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide you with 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18™ REDLITHIUM™ XC5.0 Battery Pack (not included) delivers you up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The M18 FUEL™ SAWZALL® Recip Saw is designed to perform in the most demanding applications and is our most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL™ SAWZALL® Recip Saw is lighter weight than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job.

Specifications

Brand Name Milwaukee Sub Brand M18™, Sawzall®
Item Name Reciprocating Saw Type Cordless
Stroke Length 1-1/4 in Strokes per Minute 0 - 3000
Battery Type Lithium-Ion Voltage Rating 18 V
Housing Material Plastic Color Red
Tool Length 17.1 in Tool Weight 6.8 lb
Standards UL Listed UPC 045242559176

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok