Abbotsford
mil271920

MILWAUKEE TOOL 2719-20 M18 FUEL™ Hackzall® (Tool Only)

Price $239.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2719-20
Documents Documents

Description

The Milwaukee 2719-21 M18™ FUEL™ HACKZALL® is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE™ Brushless Motor and a best in class 7/8" stroke length, the M18™ FUEL™ HACKZALL® cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS™ Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ XC5.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.

Specifications

Brand Name Milwaukee Sub Brand Hackzall®, M18 FUEL™
Item Name Reciprocating Saw Type Cordless, Variable Speed
Blade Size Various Stroke Length 7/8 in
Strokes per Minute 0 - 3000 Cutting Type Straight
Battery Type Lithium-Ion Voltage Rating 18 V
Housing Material Plastic Color Red
Handle Type Pistol Grip Control Type Trigger Switch
Tool Length 14 in Tool Weight 4.07 lb
Includes (1) 2719-20 M18 Fuel Hackzall Reciprocating Saw, (1) General Purpose Sawzall Blade Standards ETL, UL Listed, CSA Certified
Application For Easier Cutting in Tight Spaces or Overhead Applications UPC 045242502776

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok