Description
REDLINK Plus™ intelligence: optimizes performance, provides overload protection preventing damage to tool and battery during heavy applications; compatible across the M18™ system
Specifications
Brand Name | Milwaukee | Sub Brand | M18 Fuel™ |
Item Name | String Trimmer with Quik-Lok | Type | Cordless |
Speed | 0 - 4900 r/min, 0 - 6200 r/min | Voltage Rating | 18 V |
Battery Type | Lithium-Ion | Battery Capacity | 9 Ah |
Cutting Capacity | 14 - 16 in | Line Diameter | 0.08/0.095 in |
Housing Material | Nylon | Color | Red/Black |
Handle Material | Rubber | Control Type | Trigger |
Dimensions | 70-1/2 in L x 13 in W x 11-1/4 in H | Warranty | 3 yr Tool |
Includes | (1) M18 Fuel™ Power Head w/ Quik-Lok™, (1) 49-16-2717 M18 Fuel™ Quik-Lok™ String Trimmer Attachment | Standards | UL Listed |
UPC | 045242548385 |
Packages
1 - UNIT - 1 |