Abbotsford
mil282821

MILWAUKEE 2828-21 M18™ Brushless String Trimmer Kit

Price $328.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2828-21

Description

The M18™ Brushless String Trimmer delivers you more clearing power and a larger cutting swath than battery-powered competitors. The brushless motor was built and optimized specifically for trimming applications and provides up to 6,200 RPM. Paired with REDLINK™ Intelligence and an M18™ REDLITHIUM™ HIGH OUTPUT™ battery, the trimmer provides efficient power delivery, providing you with longer run-time. The trimmer features high and low speed settings with a variable speed trigger. High-speed provides the power to take on demanding applications, and low-speed maximizes run-time while having plenty of power for grass trimming. The 16" cutting swath trims more grass in a single pass, which increases your productivity. The Easy Load Trimmer Head delivers an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. This MILWAUKEE® cordless string trimmer is a part of the M18™ System, which is fully compatible with over 200 solutions.

Specifications

Brand Name Milwaukee Sub Brand M18™
Item Name String Trimmer Kit Type Cordless, Brushless, Straight Shaft
Speed 6200 r/min Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 6 Ah
Cutting Capacity 14 - 16 in Line Diameter 0.08/0.095 in
Housing Material Nylon Color Black,Red
Handle Material Plastic Control Type Variable Speed Trigger
Dimensions 71 in L x 13 in W x 10.5 in H Warranty 3 yr on Tool, 3 yr on Battery
Includes (1) M18 Brushless String Trimmer (Tool-Only) (2828-20), (1) M18 RedLithium High Output XC6.0 Battery Pack (48-11-1865), (1) M18 & M12 Multi-Voltage Charger (48-59-1812) Standards Brushless
Application For Demanding Applications UPC 045242572038

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok