Abbotsford
mil272620

MILWAUKEE TOOL 2726-20 M18 FUEL Hedge Trimmer (Tool Only)

Price $268.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2726-20
Documents Documents

Description

The M18 FUEL Hedge Trimmer has the power to cut ¾” branches, cuts up to 30% faster, and provides up to 2 hours of run-time per charge. Designed to meet landscape maintenance professional needs, the handle placement and weight distribution provide the best combination of balance and control. The trimmer features a slider-crank mechanism and all-metal gear case providing unmatched durability and longer life. The 24” blade trims more material in a single pass, increasing reach and productivity. The blade tip guard prevents damage to the property and the blades. The M18 FUEL Hedge Trimmer is fully compatible with 150+ solutions on the M18 system.

Specifications

Brand Name Milwaukee Sub Brand M18 Fuel™
Item Name Hedge Trimmer Type Cordless
Speed 3400 spm Voltage Rating 18 V
Battery Type Lithium-Ion Battery Capacity 8 Ah
Cutting Capacity 3/4 in Blade Material Steel
Housing Material Plastic Color Black,Red
Handle Material Plastic Dimensions 42.5 in L x 8.7 in W x 7.7 in H
Warranty 3 yr Standards UL Listed
UPC 045242493876

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok